
HTB Timing G BELT T-BELTS
Mfr # 800-8M-28
Zoro # G611085639
product price: $47.85
/eaKey Features
Number of Teeth - Timing Belts
100
Width - Timing Belts
28 mm
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-8M-28
Zoro #
G611085639
UPC #
746041255350
Country of Origin
Spain
Dimensions
Width - Timing Belts
28 mm
Outside Length
800 mm
Details
Number of Teeth - Timing Belts
100
Material
Thermoset Polyurethane
Core Cord
Zinked Steel
Banded Belt
Timing Belt
For Use With
General Industry
V-Belt Section
8M
Standards
ISO 13050
Temp. Range
-25 C to 80 C
Pitch
8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.