Shop MEGADYNE

HTD Timing G BELT T-BELTS

  • Mfr # 180-5M-72

  • Zoro # G411080575


product price:  $52.29
/ea

Key Features

Belt Trade Size
5M
Industry Number
180-5M-72
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180-5M-72
Zoro #
G411080575
UPC #
746041427153
Country of Origin
Spain

Dimensions

Belt Trade Size
5M
Top Width
72 mm
Pitch Length
180 mm
Outside Length
180 mm

Details

Item
Timing Belt
Industry Number
180-5M-72
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
36
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNCâ„¢ HTB
Temp. Range
-13 Degrees F to 176 Degrees F
Standards
ISO 13050
Banded Belt
Timing Belt
V-Belt Section
5M
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.