
HTD Timing G BELT T-BELTS
Mfr # 396-3M-15
Zoro # G611085585
product price: $15.95
/eaKey Features
Number of Teeth - Timing Belts
132
Width - Timing Belts
15 mm
V-Belt Section
3M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396-3M-15
Zoro #
G611085585
UPC #
746041423483
Country of Origin
Spain
Dimensions
Width - Timing Belts
15 mm
Outside Length
396 mm
Details
Number of Teeth - Timing Belts
132
V-Belt Section
3M
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
For Use With
General Industry
Pitch
3 mm
Material
Thermoset Polyurethane
Standards
ISO 13050
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.