Shop MEGADYNE

Timing G BELT - H PITCH T-BELTS L=42.0in P=0.50in W=2.25in

  • Mfr # 420H225

  • Zoro # G811084043


product price:  $79.85
/ea

Key Features

Belt Trade Size
H
Industry Number
420H225
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420H225
Zoro #
G811084043
UPC #
746041401986
Country of Origin
Spain

Dimensions

Belt Trade Size
H
Top Width
2.25 in
Pitch Length
42 in
Outside Length
42 in

Details

Item
Timing Belt
Industry Number
420H225
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
84
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Temp. Range
-13 Degrees F to 176 Degrees F
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.