
HTD Timing G BELT T-BELTS
Mfr # 5740-14M-55
Zoro # G311081801
product price: $974.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
410
Width - Timing Belts
55 mm
For Use With
General Industry
V-Belt Section
14M
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5740-14M-55
Zoro #
G311081801
UPC #
746041403706
Country of Origin
Spain
Dimensions
Width - Timing Belts
55 mm
Outside Length
5740 mm
Details
Number of Teeth - Timing Belts
410
For Use With
General Industry
V-Belt Section
14M
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Core Cord
Zinked Steel
Pitch
14 mm
Standards
ISO 13050
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.