
HTD Timing G BELT T-BELTS
Mfr # 650-5M-06
Zoro # G111092731
product price: $11.25
/eaKey Features
Number of Teeth - Timing Belts
130
Width - Timing Belts
6 mm
For Use With
General Industry
Pitch
5 mm
Core Cord
Zinked Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-5M-06
Zoro #
G111092731
UPC #
746041442408
Country of Origin
Spain
Dimensions
Width - Timing Belts
6 mm
Outside Length
650 mm
Details
Number of Teeth - Timing Belts
130
For Use With
General Industry
Pitch
5 mm
Core Cord
Zinked Steel
Temp. Range
-25 C to 80 C
Material
Thermoset Polyurethane
V-Belt Section
5M
Standards
ISO 13050
Banded Belt
Timing Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.