Link V-Belt, Accu-Link, A-LINK-6, A, Urethane, Polyester, 6 ft, 1/2 in Top Width
- Mfr # A-LINK-6
- Zoro # G811099771
product price:Â
$
81.29
/ea
Key Features
V-Belt Type
Accu-Link; Detachable Tab Link Type
Belt Series
Accu-Link
V-Belt Section
A
Top Width
1/2 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-LINK-6
- Zoro #
- G811099771
- UPC #
- 746041017514
- Country of Origin
- Italy
- Item
- Link V-Belt
- V-Belt Type
- Accu-Link; Detachable Tab Link Type
- Belt Series
- Accu-Link
- V-Belt Section
- A
- Industry Number
- A-LINK-6
- Material
- Urethane, Polyester
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 80 Degrees C
- For Use With
- General Industry;Poultry;HVAC;Agriculture
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 6 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.