Shop MEGADYNE
See all product information
Create Account
V-Belt, MXV Super Duty, MXV3-550, MXV3, SBR, 55 in, 3/8 in Top Width
- Mfr # MXV3-550
- Zoro # G915623599
product price:Â
$
19.85
/ea
Key Features
Belt Series
MXV Super Duty
V-Belt Section
MXV3
Number of Ribs
1
Top Width
3/8 in
Outside Length
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV3-550
- Zoro #
- G915623599
- UPC #
- 746041419608
- Country of Origin
- China
- Item
- V-Belt
- Belt Series
- MXV Super Duty
- V-Belt Section
- MXV3
- Industry Number
- MXV3-550
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -20 Degrees to 80 Degrees C
- Standards
- ARPM IP-23
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Edge Construction
- Wrapped
- Belt Material
- Rubber Compound
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Minimum Operating Temperature
- -4 Degrees F
- Color
- Blue
- Belt Coating
- Fabric
- Number of Bands
- 1
- Maximum Operating Temperature
- 176 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Blue
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 55 in
- Thickness
- 0.22 in
- Belt Trade Size
- 3L, MXV3
- Nominal Length
- 55 in
Description
Outdoor equipment replacement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.