Shop MEGADYNE

LinkV-Belt, PolyurethanePolymer, L5ft

  • Mfr # 3L-LINK-5

  • Zoro # G722437952


product price:  $85.35
/ea

Key Features

Temp. Range
-30 to 80 Degrees C
Outside Length
5 ft
Reinforcing Cord Material
Polyester
Thickness
7/32 in
Industry Number
3L-LINK-5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L-LINK-5
Zoro #
G722437952
UPC #
746041021740
Country of Origin
China

Dimensions

Outside Length
5 ft
Thickness
7/32 in
Top Width
3/8 ni
Belt Trade Size
3L
For Minimum Pulley Pitch Diameter
45 mm

Details

Temp. Range
-30 to 80 Degrees C
Reinforcing Cord Material
Polyester
Industry Number
3L-LINK-5
Material
Urethane/Polyester
Belt Series
Accu-Link(R)
Item
Detachable Tab Link Type V-Belt
V-Belt Section
3L
System of Measurement
Inch
Belt Material
Polyurethane Polymer
Link Connection Type
Twist Lock
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
80 Degrees C
Edge Construction
Wrapped
Top Surface
Smooth
Resistance Properties
Oil-Resistant, Wear-Resistant
Application
Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry

Description

Link V-Belt, Belt Series Accu-Link(R), Outside Length 5 ft, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, Application Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry, Belt Material Polyurethane Polymer, Edge Construction Wrapped, For Minimum Pulley Pitch Diameter 45 mm, Link Connection Type Twist Lock, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Reinforcing Cord Material Polyester

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.