Shop MEGADYNE

LinkV-Belt, PolyurethanePolymer, L5ft

  • Mfr # A-LINK-5

  • Zoro # G922436687


product price:  $86.85
/ea

Key Features

Belt Series
Accu-Link(R)
Reinforcing Cord Material
Polyester
V-Belt Section
A
Temp. Range
-30 to 80 Degrees C
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-LINK-5
Zoro #
G922436687
UPC #
746041017507
Country of Origin
China

Dimensions

Top Width
1/2 in
Outside Length
5 ft
Thickness
1/4 in
For Minimum Pulley Pitch Diameter
80 mm
Belt Trade Size
A

Details

Item
Detachable Tab Link Type V-Belt
Belt Series
Accu-Link(R)
Reinforcing Cord Material
Polyester
V-Belt Section
A
Temp. Range
-30 to 80 Degrees C
Industry Number
A-LINK-5
Material
Urethane/Polyester
System of Measurement
Inch
Maximum Operating Temperature
80 Degrees C
Edge Construction
Wrapped
Application
Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry
Top Surface
Smooth
Link Connection Type
Twist Lock
Resistance Properties
Oil-Resistant, Wear-Resistant
Belt Material
Polyurethane Polymer
Minimum Operating Temperature
-25 Degrees C

Description

Link V-Belt, Belt Series Accu-Link(R), Outside Length 5 ft, Thickness 1/4 in, Top Width 1/2 in, Belt Trade Size A, Application Agricultural Industry, Lawn and Garden, Lumber Industry, Textile Industry, Belt Material Polyurethane Polymer, Edge Construction Wrapped, For Minimum Pulley Pitch Diameter 80 mm, Link Connection Type Twist Lock, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Reinforcing Cord Material Polyester

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.