
Megapower;Timing Belt, 355 mm Outside Length, 5 mm Pitch Length, 85 mm Top Width
Mfr # 85T5/355
Zoro # G911099824
product price:Â $77.45
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Megapower;Timing Belt
For Use With
General Industry
Top Width
85 mm
Pitch Length
5 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85T5/355
Zoro #
G911099824
UPC #
746041411053
Country of Origin
Italy
Dimensions
Top Width
85 mm
Pitch Length
5 mm
Outside Length
355 mm
Thickness
2.2 mm
Details
V-Belt Type
Megapower;Timing Belt
For Use With
General Industry
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Core Cord
Zinked Steel
V-Belt Section
T5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.