Megapower;Timing Belt, 660 mm Outside Length, 5 mm Pitch Length, 200 mm Top Width

  • Mfr # 200T5/660

  • Zoro # G711090595


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Megapower;Timing Belt
Pitch Length
5 mm
Material
Thermoset Polyurethane
V-Belt Section
T5
Standards
ISO 17396
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200T5/660
Zoro #
G711090595
UPC #
746041418656
Country of Origin
Italy

Dimensions

Pitch Length
5 mm
Top Width
200 mm
Thickness
2.2 mm
Outside Length
660 mm

Details

V-Belt Type
Megapower;Timing Belt
Material
Thermoset Polyurethane
V-Belt Section
T5
Standards
ISO 17396
Temp. Range
-25 C to 80 C
For Use With
General Industry
Core Cord
Zinked Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.