
METRIC Timing G BELT MEGAP
Mfr # 40AT10/780
Zoro # G211094970
product price: $80.55
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
78
Width - Timing Belts
40 mm
Core Cord
Zinked Steel
Outside Length
780 mm
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40AT10/780
Zoro #
G211094970
UPC #
746041409425
Country of Origin
Italy
Dimensions
Width - Timing Belts
40 mm
Outside Length
780 mm
Details
Number of Teeth - Timing Belts
78
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
AT10
For Use With
General Industry
Standards
ISO 17396
Pitch
10 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.