Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 12T10/920

  • Zoro # G211069794


product price: $21.65
/ea

Key Features

Number of Teeth - Timing Belts
92
Width - Timing Belts
12 mm
For Use With
General Industry
Standards
ISO 17396
V-Belt Section
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T10/920
Zoro #
G211069794
UPC #
746041263478
Country of Origin
Italy

Dimensions

Width - Timing Belts
12 mm
Outside Length
920 mm

Details

Number of Teeth - Timing Belts
92
For Use With
General Industry
Standards
ISO 17396
V-Belt Section
T10
Pitch
10 mm
Core Cord
Zinked Steel
Banded Belt
Megapower;Timing Belt
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.