Shop MEGADYNE
See all product information
Create Account
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 133T5/940
Zoro # G111077646
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Top Width
133 mm
Pitch
5 mm
Number of Teeth
188
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
133T5/940
Zoro #
G111077646
UPC #
746041345631
Country of Origin
Italy
Dimensions
Top Width
133 mm
Outside Length
940 mm
Pitch Length
940 mm
Belt Trade Size
T5
Details
Pitch
5 mm
Number of Teeth
188
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Temp. Range
-25 C to 80 C
Standards
ISO 17396
V-Belt Section
T5
Banded Belt
Megapower;Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Belt Series
MEGAPOWER2
Industry Number
133T5/940
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.