
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 17T10/690
Zoro # G811079797
product price: $23.39
/eaKey Features
Number of Teeth - Timing Belts
69
Width - Timing Belts
17 mm
Core Cord
Zinked Steel
Outside Length
690 mm
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17T10/690
Zoro #
G811079797
UPC #
746041271787
Country of Origin
Italy
Dimensions
Width - Timing Belts
17 mm
Outside Length
690 mm
Details
Number of Teeth - Timing Belts
69
Core Cord
Zinked Steel
For Use With
General Industry
Standards
ISO 17396
Material
Thermoset Polyurethane
V-Belt Section
T10
Banded Belt
Megapower;Timing Belt
Pitch
10 mm
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.