
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 25AT10/1360
Zoro # G911077532
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
136
Width - Timing Belts
25 mm
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25AT10/1360
Zoro #
G911077532
UPC #
746041278168
Country of Origin
Italy
Dimensions
Width - Timing Belts
25 mm
Outside Length
1360 mm
Details
Number of Teeth - Timing Belts
136
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
Standards
ISO 17396
For Use With
General Industry
Pitch
10 mm
V-Belt Section
AT10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.