
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 31T10/980
Zoro # G311080361
product price: $63.15
/eaKey Features
Number of Teeth - Timing Belts
98
Width - Timing Belts
31 mm
Pitch
10 mm
For Use With
General Industry
Material
Thermoset Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31T10/980
Zoro #
G311080361
UPC #
746041351809
Country of Origin
Italy
Dimensions
Width - Timing Belts
31 mm
Outside Length
980 mm
Details
Number of Teeth - Timing Belts
98
Pitch
10 mm
For Use With
General Industry
Material
Thermoset Polyurethane
V-Belt Section
T10
Standards
ISO 17396
Temp. Range
-25 C to 80 C
Banded Belt
Megapower;Timing Belt
Core Cord
Zinked Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.