Shop MEGADYNE
See all product information
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 40AT10/1000
Zoro # G611093795
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
AT10
Industry Number
40AT10/1000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
40 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 40AT10/1000
- Zoro #
- G611093795
- UPC #
- 746041287863
- Country of Origin
- Italy
Dimensions
- Belt Trade Size
- AT10
- Top Width
- 40 mm
- Pitch Length
- 1000 mm
- Outside Length
- 1000 mm
Details
- Item
- Timing Belt
- Industry Number
- 40AT10/1000
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 100
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megapower2
- Temp. Range
- -25 Degrees C to 80 Degrees C
- V-Belt Section
- AT10
- Banded Belt
- Megapower;Timing Belt
- Standards
- ISO 17396
- Application
- General Industry
- Minimum Operating Temperature
- -25 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.