Shop MEGADYNE
See all product information
METRIC Timing G BELT MEGAP URETHANE/STEEL
Mfr # 8T10/840
Zoro # G211083912
product price:Â $14.35
/eaKey Features
Top Width
8 mm
Pitch
10 mm
Number of Teeth
84
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8T10/840
Zoro #
G211083912
UPC #
746041297183
Country of Origin
Italy
Dimensions
Top Width
8 mm
Outside Length
840 mm
Belt Trade Size
T10
Pitch Length
840 mm
Details
Pitch
10 mm
Number of Teeth
84
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
V-Belt Section
T10
Banded Belt
Megapower;Timing Belt
Temp. Range
-25 C to 80 C
Standards
ISO 17396
Application
General Industry
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
8T10/840
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGAPOWER2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.