Shop MEGADYNE

METRIC Timing G BELT MEGAP URETHANE/STEEL

  • Mfr # 96T5/355

  • Zoro # G211082991


product price:  $92.65
/ea

Key Features

Belt Trade Size
T5
Industry Number
96T5/355
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96T5/355
Zoro #
G211082991
UPC #
746041298173
Country of Origin
Italy

Dimensions

Belt Trade Size
T5
Top Width
96 mm
Pitch Length
355 mm
Outside Length
355 mm

Details

Item
Timing Belt
Industry Number
96T5/355
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
71
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGAPOWER2
Temp. Range
-25 Degrees C to 80 Degrees C
Standards
ISO 17396
Banded Belt
Megapower;Timing Belt
V-Belt Section
T5
Application
General Industry
Minimum Operating Temperature
-25 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.