
MULTI-RIB POLY-V R725L 1X2
Mfr # 725L2
Zoro # G311095143
product price: $22.65
/eaKey Features
Width - Timing Belts
0.37 in
Temp. Range
-25 C to 82 C
For Use With
General Industry
V-Belt Section
RL
Material
Polybutadiene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725L2
Zoro #
G311095143
UPC #
746041218232
Country of Origin
France
Dimensions
Width - Timing Belts
0.37 in
Outside Length
72.5 in
Details
Temp. Range
-25 C to 82 C
For Use With
General Industry
V-Belt Section
RL
Material
Polybutadiene Rubber
Standards
ARPM IP-26;ISO 9982
Number of Ribs
2
Banded Belt
Multi-Rib V-Belt
Core Cord
Polyester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.