Shop MEGADYNE
See all product information
MULTI-RIB POLY-V R900M 1X18
Mfr # 900M18
Zoro # G311094566
product price:Â $1,063.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
M
Number of Ribs
18
Outside Length
900 mm
Temp. Range
-25 to 85 Degrees C
Belt Series
PV Rubber Ribbed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 900M18
- Zoro #
- G311094566
- UPC #
- 746041220686
- Country of Origin
- France
Dimensions
- Outside Length
- 900 mm
- Thickness
- 0.472 in
- Top Width
- 6.66 in
Details
- V-Belt Section
- M
- Number of Ribs
- 18
- Temp. Range
- -25 to 85 Degrees C
- Belt Series
- PV Rubber Ribbed
- Industry Number
- 900M18
- Item
- Multi-Ribbed V-Belt
- Reinforcing Cord Material
- Polyester
- Material
- Polybutadiene Rubber
- Standards
- ARPM IP-26; ISO 9982
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.