Shop MEGADYNE

MULTI-RIB POLY-V R900M 1X26

  • Mfr # 900M26

  • Zoro # G211094246


product price:  $1,948.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
M
Number of Ribs
26
Outside Length
900 mm
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900M26
Zoro #
G211094246
UPC #
746041220747
Country of Origin
France

Dimensions

Outside Length
900 mm
Thickness
0.472 in
Top Width
9.62 in

Details

V-Belt Section
M
Number of Ribs
26
Temp. Range
-25 to 85 Degrees C
Standards
ARPM IP-26; ISO 9982
Belt Series
PV Rubber Ribbed
Reinforcing Cord Material
Polyester
Industry Number
900M26
Material
Polybutadiene Rubber
Item
Multi-Ribbed V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.