OPEN END HTB Timing G BELT T-BELTS MAX LENGTH 131ft, price is per 1 foot

  • Mfr # L14M-40

  • Zoro # G711082804


product price:  $42.89
/ea

Key Features

Width - Timing Belts
40 mm
Pitch
14 mm
Core Cord
Fiberglass
Banded Belt
Timing Belt;Open End;T
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14M-40
Zoro #
G711082804
UPC #
746041225025
Country of Origin
Spain

Dimensions

Width - Timing Belts
40 mm

Details

Pitch
14 mm
Core Cord
Fiberglass
Banded Belt
Timing Belt;Open End;T
Standards
ARPM IP-24
For Use With
General Industry
Material
Chloroprene
V-Belt Section
14M
Temp. Range
-25 C to 80 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.