Shop MEGADYNE

OPEN END T/B URETHANE STEEL MEGALin LL050 STEEL, price is per 1 foot

  • Mfr # LL050US

  • Zoro # G411091144


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Belt Trade Size
LLUS
Industry Number
LL050US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LL050US
Zoro #
G411091144
UPC #
746041303532
Country of Origin
United States

Dimensions

Belt Trade Size
LLUS
Top Width
0.50 in

Details

Item
Timing Belt
Industry Number
LL050US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGALINEAR Imperial Open Ended
Temp. Range
-13 Degrees F to 176 Degrees F
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt;Open End
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.