Shop MEGADYNE
See all product information
OPEN END T/B URETHANE STEEL MEGALin LXL037 STEEL, price is per 1 foot
Mfr # LXL037US
Zoro # G411083361
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Top Width
0.37 in
Pitch
0.2 in
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Banded Belt
Timing Belt;Open End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LXL037US
Zoro #
G411083361
UPC #
746041303808
Country of Origin
United States
Dimensions
Top Width
0.37 in
Belt Trade Size
LXLUS
Details
Pitch
0.2 in
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Banded Belt
Timing Belt;Open End
V-Belt Section
XL
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Industry Number
LXL037US
Tooth Shape
Trapezoidal
Belt Series
MEGALINEARâ„¢ Imperial Open Ended
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.