RPP GOLD Timing G BELT T-BELTS 14mm pitch x 120mm W

  • Mfr # 966-14MG-120

  • Zoro # G111082695


product price:  $789.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
Synchronous Belt
Pitch
14 mm
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966-14MG-120
Zoro #
G111082695
UPC #
746041364076
Country of Origin
Spain

Dimensions

Outside Length
966 mm
Top Width
120 mm

Details

Banded Belt
Synchronous Belt
Pitch
14 mm
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
69
Belt Material
Hi-Performance Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.