RPP GOLD Timing G BELT T-BELTS 14mm pitch x 65mm W

  • Mfr # 3850-14MG-65

  • Zoro # G111083029


product price:  $1,264.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
275
Width - Timing Belts
65 mm
Banded Belt
Synchronous Belt
Pitch
14 mm
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3850-14MG-65
Zoro #
G111083029
UPC #
746041361334
Country of Origin
Spain

Dimensions

Width - Timing Belts
65 mm
Outside Length
3850 mm

Details

Number of Teeth - Timing Belts
275
Banded Belt
Synchronous Belt
Pitch
14 mm
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
14MG
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.