This item is Discontinued.

Megadyne RPP GOLD Timing G BELT T-BELTS 8mm pitch x 102mm W 1280-8MG-102

RPP GOLD Timing G BELT T-BELTS 8mm pitch x 102mm W (Discontinued)

  • Mfr # 1280-8MG-102
  • Zoro # G511078977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1280-8MG-102
Zoro #
G511078977
UPC #
746041356293
Country of Origin
Spain

Dimensions

Top Width
102 mm
Outside Length
1280 mm

Details

Pitch
8 mm
Number of Teeth
160
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.