
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 14mm W
Mfr # 760-8MG-14
Zoro # G511085739
product price:Â $35.39
/eaKey Features
Number of Teeth - Timing Belts
95
Width - Timing Belts
14 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Pitch
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
760-8MG-14
Zoro #
G511085739
UPC #
746041455279
Country of Origin
China
Dimensions
Width - Timing Belts
14 mm
Outside Length
760 mm
Details
Number of Teeth - Timing Belts
95
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Pitch
8 mm
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
8MG
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.