
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 15mm W
Mfr # 384-8MG-15
Zoro # G511082059
product price:Â $20.15
/eaKey Features
Number of Teeth - Timing Belts
48
Width - Timing Belts
15 mm
Pitch
8 mm
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
384-8MG-15
Zoro #
G511082059
UPC #
746041361228
Country of Origin
Spain
Dimensions
Width - Timing Belts
15 mm
Outside Length
384 mm
Details
Number of Teeth - Timing Belts
48
Pitch
8 mm
Standards
ARPM IP-27
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.