Shop MEGADYNE

RPP GOLD Timing G BELT T-BELTS 8mm pitch x 22mm W

  • Mfr # 632-8MG-22

  • Zoro # G111083913


product price:  $50.49
/ea

Key Features

Top Width
22 mm
Pitch
8 mm
Number of Teeth
79
Belt Material
NBR
Outside Length
632 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632-8MG-22
Zoro #
G111083913
UPC #
746041362836
Country of Origin
Spain

Dimensions

Top Width
22 mm
Outside Length
632 mm
Belt Trade Size
8MG
Pitch Length
632 mm

Details

Pitch
8 mm
Number of Teeth
79
Belt Material
NBR
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Reinforcing Cord Material
K-Glass
Maximum Operating Temperature
100 Degrees C
Industry Number
632-8MG-22
Belt Coating
Nylon
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Gold2
Tooth Shape
RPP Modified Curvilinear
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.