Shop MEGADYNE

RPP GOLD Timing G BELT T-BELTS 8mm pitch x 25mm W

  • Mfr # 640-8MG-25

  • Zoro # G511085364


product price:  $66.25
/ea

Key Features

Belt Trade Size
8MG
Industry Number
640-8MG-25
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640-8MG-25
Zoro #
G511085364
UPC #
746041362935
Country of Origin
Spain

Dimensions

Belt Trade Size
8MG
Top Width
25 mm
Pitch Length
640 mm
Outside Length
640 mm

Details

Item
Timing Belt
Industry Number
640-8MG-25
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
80
Belt Material
NBR
Belt Coating
Nylon
Maximum Operating Temperature
212 Degrees F
Belt Series
MEGASYNCâ„¢ Gold2
Temp. Range
-13 Degrees F to 185 Degrees F
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
V-Belt Section
8MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Reinforcing Cord Material
K-Glass
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.