Shop MEGADYNE

RPP GOLD Timing G BELT T-BELTS replaced by 1120GLD2-8M20

  • Mfr # 1120-8MG-20

  • Zoro # G011077821


product price:  $76.45
/ea

Key Features

Belt Trade Size
8MG
Industry Number
1120-8MG-20
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120-8MG-20
Zoro #
G011077821
UPC #
746041355654
Country of Origin
Spain

Dimensions

Belt Trade Size
8MG
Top Width
20 mm
Pitch Length
1120 mm
Outside Length
1120 mm

Details

Item
Timing Belt
Industry Number
1120-8MG-20
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
140
Belt Material
NBR
Belt Coating
Nylon
Maximum Operating Temperature
212 Degrees F
Belt Series
MEGASYNC Gold2
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Standards
ARPM IP-27
Temp. Range
-13 Degrees F to 185 Degrees F
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Reinforcing Cord Material
K-Glass
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.