Shop MEGADYNE

RPP GOLD Timing G BELT T-BELTS replaced by 1120GLD2-8M35

  • Mfr # 1120-8MG-35

  • Zoro # G011077630


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Top Width
35 mm
Pitch
8 mm
Number of Teeth
140
Belt Material
NBR
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120-8MG-35
Zoro #
G011077630
UPC #
746041355692
Country of Origin
Spain

Dimensions

Top Width
35 mm
Outside Length
1120 mm
Pitch Length
1120 mm
Belt Trade Size
8MG

Details

Pitch
8 mm
Number of Teeth
140
Belt Material
NBR
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Industry Number
1120-8MG-35
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Reinforcing Cord Material
K-Glass
Belt Series
MEGASYNCâ„¢ Gold2
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
RPP Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.