
RPP GOLD Timing G BELT T-BELTS replaced by 1352GLD2-8M54
Mfr # 1352-8MG-54
Zoro # G911079994
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
169
Width - Timing Belts
54 mm
V-Belt Section
8MG
Outside Length
1352 mm
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1352-8MG-54
Zoro #
G911079994
UPC #
746041464295
Country of Origin
China
Dimensions
Width - Timing Belts
54 mm
Outside Length
1352 mm
Details
Number of Teeth - Timing Belts
169
V-Belt Section
8MG
Banded Belt
Synchronous Belt
Material
Hi-Performance Chloroprene
Pitch
8 mm
Temp. Range
-25 C to 85 C
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.