Shop MEGADYNE
See all product information
Create Account
RPP GOLD Timing G BELT T-BELTS replaced by 1600GLD2-8M35
Mfr # 1600-8MG-35
Zoro # G611079263
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Top Width
35 mm
Pitch
8 mm
Number of Teeth
200
Belt Material
NBR
Temp. Range
-25 C to 85 C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600-8MG-35
Zoro #
G611079263
UPC #
746041357474
Country of Origin
Spain
Dimensions
Top Width
35 mm
Outside Length
1600 mm
Pitch Length
1600 mm
Belt Trade Size
8MG
Details
Pitch
8 mm
Number of Teeth
200
Belt Material
NBR
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Tooth Location
One Side
Industry Number
1600-8MG-35
Reinforcing Cord Material
K-Glass
Maximum Operating Temperature
100 Degrees C
Tooth Shape
RPP Modified Curvilinear
Belt Series
MEGASYNCâ„¢ Gold2
Item
Timing Belt
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.