Shop MEGADYNE
See all product information
Create Account
RPP GOLD Timing G BELT T-BELTS replaced by 1750GLD2-14M90
Mfr # 1750-14MG-90
Zoro # G911070908
product price:Â $808.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14MG
Industry Number
1750-14MG-90
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1750-14MG-90
- Zoro #
- G911070908
- UPC #
- 746041357771
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- 14MG
- Top Width
- 90 mm
- Pitch Length
- 1750 mm
- Outside Length
- 1750 mm
Details
- Item
- Timing Belt
- Industry Number
- 1750-14MG-90
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 125
- Belt Material
- NBR
- Belt Coating
- Nylon
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Megasynch Gold2
- Banded Belt
- Synchronous Belt
- V-Belt Section
- 14MG
- Standards
- ARPM IP-27
- Temp. Range
- -25 Degrees C to 85 Degrees C
- Application
- General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
- Reinforcing Cord Material
- K-Glass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.