
RPP GOLD Timing G BELT T-BELTS replaced by 1764GLD2-14M85
Mfr # 1764-14MG-85
Zoro # G411073898
product price:Â $799.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
126
Width - Timing Belts
85 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1764-14MG-85
Zoro #
G411073898
UPC #
746041501624
Country of Origin
Spain
Dimensions
Width - Timing Belts
85 mm
Outside Length
1764 mm
Details
Number of Teeth - Timing Belts
126
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Pitch
14 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.