Shop MEGADYNE
See all product information
RPP GOLD Timing G BELT T-BELTS replaced by 1778GLD2-14M115
Mfr # 1778-14MG-115
Zoro # G911075439
product price:Â $1,275.99
/ea
Free Shipping & Returns
Key Features
Belt Material
NBR
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Pitch
14 mm
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1778-14MG-115
Zoro #
G911075439
UPC #
746041487201
Country of Origin
Spain
Dimensions
Outside Length
1778 mm
Top Width
115 mm
Pitch Length
1778 mm
Belt Trade Size
14MG
Details
Belt Material
NBR
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Pitch
14 mm
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
127
Tooth Shape
RPP Modified Curvilinear
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Gold2
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
K-Glass
Belt Coating
Nylon
Industry Number
1778-14MG-115
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.