Shop MEGADYNE
See all product information
RPP GOLD Timing G BELT T-BELTS replaced by 2200GLD2-8M12
Mfr # 2200-8MG-12
Zoro # G411080933
product price:Â $73.19
/eaKey Features
Top Width
12 mm
Pitch
8 mm
Number of Teeth
275
Belt Material
NBR
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2200-8MG-12
Zoro #
G411080933
UPC #
746041358846
Country of Origin
Spain
Dimensions
Top Width
12 mm
Outside Length
2200 mm
Belt Trade Size
8MG
Pitch Length
2200 mm
Details
Pitch
8 mm
Number of Teeth
275
Belt Material
NBR
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Maximum Operating Temperature
100 Degrees C
Industry Number
2200-8MG-12
Belt Coating
Nylon
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Gold2
Reinforcing Cord Material
K-Glass
Tooth Shape
RPP Modified Curvilinear
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.