
RPP GOLD Timing G BELT T-BELTS replaced by 2380GLD2-14M125
Mfr # 2380-14MG-125
Zoro # G411069617
product price:Â $1,641.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Pitch
14 mm
Number of Teeth
170
Belt Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2380-14MG-125
Zoro #
G411069617
UPC #
746041507602
Country of Origin
Spain
Dimensions
Top Width
125 mm
Outside Length
2380 mm
Details
Pitch
14 mm
Number of Teeth
170
Belt Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.