RPP GOLD Timing G BELT T-BELTS replaced by 2590GLD2-14M55

  • Mfr # 2590-14MG-55

  • Zoro # G311075312


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
185
Width - Timing Belts
55 mm
Outside Length
2590 mm
Banded Belt
Synchronous Belt
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2590-14MG-55
Zoro #
G311075312
UPC #
746041359713
Country of Origin
Spain

Dimensions

Width - Timing Belts
55 mm
Outside Length
2590 mm

Details

Number of Teeth - Timing Belts
185
Banded Belt
Synchronous Belt
Pitch
14 mm
Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.