Shop MEGADYNE

RPP GOLD Timing G BELT T-BELTS replaced by 3850GLD2-14M55

  • Mfr # 3850-14MG-55

  • Zoro # G411082982


product price:  $1,034.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14MG
Industry Number
3850-14MG-55
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3850-14MG-55
Zoro #
G411082982
UPC #
746041412166
Country of Origin
Spain

Dimensions

Belt Trade Size
14MG
Top Width
55 mm
Pitch Length
3850 mm
Outside Length
3850 mm

Details

Item
Timing Belt
Industry Number
3850-14MG-55
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
275
Belt Material
NBR
Belt Coating
Nylon
Reinforcing Cord Material
K-Glass
Maximum Operating Temperature
100 Degrees C
Belt Series
Megasynch Gold2
Temp. Range
-25 Degrees C to 85 Degrees C
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.