
RPP GOLD Timing G BELT T-BELTS replaced by 960GLD2-8M22
Mfr # 960-8MG-22
Zoro # G311081832
product price:Â $63.99
/eaKey Features
Number of Teeth - Timing Belts
120
Width - Timing Belts
22 mm
Standards
ARPM IP-27
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
960-8MG-22
Zoro #
G311081832
UPC #
746041363963
Country of Origin
Spain
Dimensions
Width - Timing Belts
22 mm
Outside Length
960 mm
Details
Number of Teeth - Timing Belts
120
Standards
ARPM IP-27
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Pitch
8 mm
Temp. Range
-25 C to 85 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.