Zoro Homepage

RPP SILVER Timing G BELT replaced by 615SLV3-5M25

  • Mfr # 615-5MS-25

  • Zoro # G811089840


product price: $34.15
/ea

Key Features

Number of Teeth - Timing Belts
123
Width - Timing Belts
25 mm
Pitch
5 mm
V-Belt Section
5MS
Standards
ARPM IP-27;ISO 13050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615-5MS-25
Zoro #
G811089840
UPC #
746041528010
Country of Origin
Spain

Dimensions

Width - Timing Belts
25 mm
Outside Length
615 mm

Details

Number of Teeth - Timing Belts
123
Pitch
5 mm
V-Belt Section
5MS
Standards
ARPM IP-27;ISO 13050
Banded Belt
5MS
Temp. Range
to
Material
Fiber Loaded Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.