RPP SILVER Timing G BELT T-BELTS replaced by 800SLV3-5M15

  • Mfr # 800-5MS-15

  • Zoro # G211092051


product price: $25.75
/ea

Key Features

Number of Teeth - Timing Belts
160
Width - Timing Belts
15 mm
Material
Fiber Loaded Nitrile
Outside Length
800 mm
Banded Belt
5MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-5MS-15
Zoro #
G211092051
UPC #
746041450007
Country of Origin
Spain

Dimensions

Width - Timing Belts
15 mm
Outside Length
800 mm

Details

Number of Teeth - Timing Belts
160
Material
Fiber Loaded Nitrile
Banded Belt
5MS
Standards
ARPM IP-27;ISO 13050
Temp. Range
to
Pitch
5 mm
V-Belt Section
5MS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.