Zoro Homepage

RPP SILVER2 Timing G BELT 8mm pitch x 12mm width

  • Mfr # 480-8MS-12

  • Zoro # G811090839


product price: $17.49
/ea

Key Features

Number of Teeth - Timing Belts
60
Width - Timing Belts
12 mm
Pitch
8 mm
Banded Belt
8MS
V-Belt Section
8MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-8MS-12
Zoro #
G811090839
UPC #
746041514440
Country of Origin
Spain

Dimensions

Width - Timing Belts
12 mm
Outside Length
480 mm

Details

Number of Teeth - Timing Belts
60
Pitch
8 mm
Banded Belt
8MS
V-Belt Section
8MS
Material
Fiber Loaded Nitrile
Standards
ARPM IP-27;ISO 13050
Temp. Range
to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.