
Shop MEGADYNE
See all product information
RPP Timing G BELT T-BELTS
Mfr # 180-3M-10
Zoro # G011080753
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Top Width
10 mm
Pitch
3 mm
Number of Teeth
60
Belt Material
Polycholoroprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180-3M-10
Zoro #
G011080753
UPC #
746041465353
Country of Origin
China
Dimensions
Top Width
10 mm
Outside Length
180 mm
Belt Trade Size
3M
Pitch Length
180 mm
Details
Pitch
3 mm
Number of Teeth
60
Belt Material
Polycholoroprene
Reinforcing Cord Material
Fiberglass
Banded Belt
Timing Belt
Standards
ISO 13050
V-Belt Section
3M
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ HTB
Tooth Shape
HTB Cuvilinear
Tooth Location
One Side
Industry Number
180-3M-10
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.